Motion
7000124312 3M BUMPON QUIET CLEAR PROTECTIVE PRODUCTS SJ6503, 5000/CASE

3M
7000124312 3M BUMPON QUIET CLEAR PROTECTIVE PRODUCTS SJ6503, 5000/CASE

3M™ Bumpon™ Quiet Clear Protective Products SJ6503, 5000/Case
Mi Item #09484837
MFR #7000124312 3M BUMPON QUIET CLEAR PROTECTIVE PRODUCTS SJ6503, 5000/CASE
Price$0.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000124312 3M BUMPON QUIET CLEAR PROTECTIVE PRODUCTS SJ6503, 5000/CASE

3M™ Bumpon™ Quiet Clear Protective Products SJ6503, 5000/Case
Mi Item #09484837
MFR #7000124312 3M BUMPON QUIET CLEAR PROTECTIVE PRODUCTS SJ6503, 5000/CASE

Mfr description
7000124312 3M BUMPON QUIET CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • All 3M™ Bumpon™ Protective Products feature a urethane composition which exhibits:
  • Easy application with 3M pressure sensitive adhesives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.28/each

Specifications

Dimensions

  • Height
    0.2 in
  • Length
    0.44 in
  • Width
    0.2 in

Details

  • Application
    - Inside Door Frame Stops - Cushioning Spacer
  • Color
    Transparent
  • Manufacturer Upc Number
    00051115256882
  • UPC_NO
    00051115256882
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)