Motion
7100097917 SCOTCH ROUND FELT PADS SP804-NA, BEIGE, 1.5 IN, 24/PK

3M
7100097917 SCOTCH ROUND FELT PADS SP804-NA, BEIGE, 1.5 IN, 24/PK

Scotch™ Round Felt Pads SP804-NA, Beige, 1.5 in, 24/pk
MI ITEM #09484997
MFR #7100097917 SCOTCH ROUND FELT PADS SP804-NA, BEIGE, 1.5 IN, 24/PK
List Price$9.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100097917 SCOTCH ROUND FELT PADS SP804-NA, BEIGE, 1.5 IN, 24/PK

Scotch™ Round Felt Pads SP804-NA, Beige, 1.5 in, 24/pk
MI ITEM #09484997
MFR #7100097917 SCOTCH ROUND FELT PADS SP804-NA, BEIGE, 1.5 IN, 24/PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.77/each for your price

Overview

Mfr description
7100097917 SCOTCH ROUND FELT PADS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Color
    Beige
  • Length
    1.5 in
  • Width
    1.5 in
  • UPC_NO
    00076308874162
  • Weight
    0.21 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text