1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100113004 SCOTCH HEAVY DUTY FELT PADS, SP870-NA, 1 INCH
Scotch™ Heavy Duty Felt Pads, SP870-NA, 1 inch
MI ITEM #
09485028
MFR #
7100113004 SCOTCH HEAVY DUTY FELT PADS, SP870-NA, 1 INCH
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Surface Protectors
3M 7100113004 SCOTCH HEAVY DUTY FELT PADS, SP870-NA, 1 INCH
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100113004 SCOTCH HEAVY DUTY FELT PADS, SP870-NA, 1 INCH
Scotch™ Heavy Duty Felt Pads, SP870-NA, 1 inch
MI ITEM #
09485028
MFR #
7100113004 SCOTCH HEAVY DUTY FELT PADS, SP870-NA, 1 INCH
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Length
1 in
Weight
0.056 lb
Width
1 in
Details
Color
Gray
UPC_NO
00051141412351
Overview
Mfr description
7100113004 SCOTCH HEAVY DUTY FELT
For industrial/occupational use only. Not for consumer sale or use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought