1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100138751 SCOTCH HEAVY DUTY FELT PADS, SP871-NA, 1.5 INCH
Scotch™ Heavy Duty Felt Pads, SP871-NA, 1.5 inch
Mi Item #
09485030
MFR #
7100138751 SCOTCH HEAVY DUTY FELT PADS, SP871-NA, 1.5 INCH
Price
$4.29
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Surface Protectors
3M 7100138751 SCOTCH HEAVY DUTY FELT PADS, SP871-NA, 1.5 INCH
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100138751 SCOTCH HEAVY DUTY FELT PADS, SP871-NA, 1.5 INCH
Scotch™ Heavy Duty Felt Pads, SP871-NA, 1.5 inch
Mi Item #
09485030
MFR #
7100138751 SCOTCH HEAVY DUTY FELT PADS, SP871-NA, 1.5 INCH
Mfr description
7100138751 SCOTCH HEAVY DUTY FELT
For industrial/occupational use only. Not for consumer sale or use.
Lasts 2 times longer than standard Scotch™ Felt Pads on tile with grout lines
Ideal for use on furniture, lamps and décor that sit on finished surfaces
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4
.29
/each
Add to Cart
Specifications
Dimensions
Length
1.5 in
Weight
0.056 lb
Width
1.5 in
Details
Color
Gray
Manufacturer Upc Number
00051141412368
UPC_NO
00051141412368
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items