Motion
T151

3M
T151

Sorbent Pads, Roll & Mat - White Color, 432 mm Wide, 483 m Long, 38.7 gal Absorbent Capacity per Package
Mi Item #09485177
MFR #T151
Price$328.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
T151

Sorbent Pads, Roll & Mat - White Color, 432 mm Wide, 483 m Long, 38.7 gal Absorbent Capacity per Package
Mi Item #09485177
MFR #T151

Mfr description
7000006446 3M PETROLEUM SORBENT PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use in oil-only Sorbent applications
  • Pads are conveniently sized and can be quickly spread on and in the path of a thin spill
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$328.34/each

Specifications

Dimensions

  • Dimensions
    483 m x 432 mm
  • Length
    483 m
  • Weight
    20.777 lb
  • Width
    432 mm

Details

  • Absorbent Capacity Per Package
    38.7 gal (US)
  • Application
    Agriculture, Automotive, Chemicals, General Manufacturing, Healthcare, Military, Mining, Oil & Gas, Pharmaceuticals, Primary Metal, Transportation, Construction
  • Color
    White
  • Fluids Absorbed
    Diesel Oils, Fuel Oils, Hydrocarbon Oils, Mineral Oils, Motor Oils
  • Manufacturer Upc Number
    00021200160493
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
  • UPC_NO
    00021200160493
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)