Motion
7010405491 3M VITRIFIED GRINDING WHEEL 92VA, T1-500X63X203, 2 93A80 H8V601W

3M
7010405491 3M VITRIFIED GRINDING WHEEL 92VA, T1-500X63X203, 2 93A80 H8V601W

3M™Vitrified Grinding Wheel 92VA T1-500x63x203.2 93A80 H8V601W-50M/S ANSI
MI ITEM #09485421
MFR #7010405491 3M VITRIFIED GRINDING WHEEL 92VA, T1-500X63X203, 2 93A80 H8V601W
Price$2,092.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010405491 3M VITRIFIED GRINDING WHEEL 92VA, T1-500X63X203, 2 93A80 H8V601W

3M™Vitrified Grinding Wheel 92VA T1-500x63x203.2 93A80 H8V601W-50M/S ANSI
MI ITEM #09485421
MFR #7010405491 3M VITRIFIED GRINDING WHEEL 92VA, T1-500X63X203, 2 93A80 H8V601W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,092.02/each

Specifications

Dimensions

  • Overall Diameter
    19.685 in
  • Overall Thickness
    2.48 in
  • Weight
    47.8 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Upc Number
    00051125913799
  • UPC_NO
    00051125913799

Overview

Mfr description
7010405491 3M VITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought