Motion
7010405362 3M VITRIFIED GRINDING WHEEL 33VG, T1-500X100X203, 2 57A80 J7V300

3M
7010405362 3M VITRIFIED GRINDING WHEEL 33VG, T1-500X100X203, 2 57A80 J7V300

3M™Vitrified Grinding Wheel 33VG T1-500x100x203.2 57A80 J7V300W-50M/S ANSI
MI ITEM #09485423
MFR #7010405362 3M VITRIFIED GRINDING WHEEL 33VG, T1-500X100X203, 2 57A80 J7V300
List Price$1,540.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010405362 3M VITRIFIED GRINDING WHEEL 33VG, T1-500X100X203, 2 57A80 J7V300

3M™Vitrified Grinding Wheel 33VG T1-500x100x203.2 57A80 J7V300W-50M/S ANSI
MI ITEM #09485423
MFR #7010405362 3M VITRIFIED GRINDING WHEEL 33VG, T1-500X100X203, 2 57A80 J7V300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,540.41/each for your price

Overview

Mfr description
7010405362 3M VITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00051125912303
  • UPC_NO
    00051125912303
  • Overall Diameter
    19.685 in
  • Overall Thickness
    3.937 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    83.3 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text