Motion
7010404315 3MVITRIFIED GRINDING WHEEL 22VF T1-220X180X90 A120 JV8005-63M/S

3M
7010404315 3MVITRIFIED GRINDING WHEEL 22VF T1-220X180X90 A120 JV8005-63M/S

3M™Vitrified Grinding Wheel 22VF T1-220x180x90 A120 JV8005-63M/S ANSI
Mi Item #09485428
MFR #7010404315 3MVITRIFIED GRINDING WHEEL 22VF T1-220X180X90 A120 JV8005-63M/S
Price$1,171.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010404315 3MVITRIFIED GRINDING WHEEL 22VF T1-220X180X90 A120 JV8005-63M/S

3M™Vitrified Grinding Wheel 22VF T1-220x180x90 A120 JV8005-63M/S ANSI
Mi Item #09485428
MFR #7010404315 3MVITRIFIED GRINDING WHEEL 22VF T1-220X180X90 A120 JV8005-63M/S

Mfr description
7010404315 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.- Minimal risk of grinding burn - High thermal stability and wear resistance - Low wettability, and thus significantly fewer built-up edges - Higher removal performance - Constant surface finish qualities - Less mechanical deformation of workpieces - More tightly controlled process conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,171.80/each

Specifications

Dimensions

  • Overall Diameter
    8.661 in
  • Overall Thickness
    7.087 in
  • Weight
    24.5 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Minimal risk of grinding burn - High thermal stability and wear resistance - Low wettability, and thus significantly fewer built-up edges - Higher removal performance - Constant surface finish qualities - Less mechanical deformation of workpieces - More tightly controlled process conditions
  • Manufacturer Upc Number
    00051115833427
  • UPC_NO
    00051115833427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)