Motion
7010322430 3MVITRIFIED GRINDING WHEEL 33VC T1-400X50X127 54A80 H8V604W-50M/

3M
7010322430 3MVITRIFIED GRINDING WHEEL 33VC T1-400X50X127 54A80 H8V604W-50M/

3M™Vitrified Grinding Wheel 33VC T1-400x50x127 54A80 H8V604W-50M/S ANSI
Mi Item #09485430
MFR #7010322430 3MVITRIFIED GRINDING WHEEL 33VC T1-400X50X127 54A80 H8V604W-50M/
Price$704.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010322430 3MVITRIFIED GRINDING WHEEL 33VC T1-400X50X127 54A80 H8V604W-50M/

3M™Vitrified Grinding Wheel 33VC T1-400x50x127 54A80 H8V604W-50M/S ANSI
Mi Item #09485430
MFR #7010322430 3MVITRIFIED GRINDING WHEEL 33VC T1-400X50X127 54A80 H8V604W-50M/

Mfr description
7010322430 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$704.77/each

Specifications

Dimensions

  • Overall Diameter
    15.748 in
  • Overall Thickness
    1.969 in
  • Weight
    26.2 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Upc Number
    00051115829161
  • UPC_NO
    00051115829161
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)