Motion
7010404108 3MVITRIFIED GRINDING WHEEL 33VC T5-400X50X127-1-204X20 54A60 H8V

3M
7010404108 3MVITRIFIED GRINDING WHEEL 33VC T5-400X50X127-1-204X20 54A60 H8V

3M™Vitrified Grinding Wheel 33VC T5-400x50x127-1-204x20 54A60 H8V604W-40M/S ANSI
MI ITEM #09485433
MFR #7010404108 3MVITRIFIED GRINDING WHEEL 33VC T5-400X50X127-1-204X20 54A60 H8V
List Price$740.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010404108 3MVITRIFIED GRINDING WHEEL 33VC T5-400X50X127-1-204X20 54A60 H8V

3M™Vitrified Grinding Wheel 33VC T5-400x50x127-1-204x20 54A60 H8V604W-40M/S ANSI
MI ITEM #09485433
MFR #7010404108 3MVITRIFIED GRINDING WHEEL 33VC T5-400X50X127-1-204X20 54A60 H8V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$740.03/each for your price

Overview

Mfr description
7010404108 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00051125918503
  • UPC_NO
    00051125918503
  • Overall Diameter
    15.748 in
  • Overall Thickness
    1.969 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    24.8 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought