Motion
5503-06-06-B
Pipe Fitting - Steel Material
MI ITEM #09485891
MFR #5503-06-06-B
Your Price$19.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Steel Material
MI ITEM #09485891
MFR #5503-06-06-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.63/each(List $27.09)

Overview

Mfr description
5503-06-06-B 6MP-6FP45

Specifications

  • Material
    Steel
  • Shape
    45 Degree
  • Overall Length
    0.7188 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text