Overview
Mfr description
7100074250 3M POLYURETHANE PROTECTIVE
- For industrial/occupational use only. Not for consumer sale or use.
- Tough, thermoplastic polyurethane elastomer has a high shear strength adhesive and offers a high level of resistance to scratches, tears, erosion and punctures
- This HS tape is available in matte clear, 36118 Gray, 36173 Gray, 36251 Gray, 36270 Gray, 36320 Gray and 36375 Gray
- Conformable tape is easy to apply and conforms over curved surfaces
- Can be painted over, or applied to painted surfaces
- Acrylic adhesive adheres to a wide variety of substrates and retains a constant level of adhesion over time, yet removes easily when necessary
Specifications
- ColorGray
- Manufacturer Upc Number00048011571607
- UPC_NO00048011571607
- Minimum Order Quantity2
- Weight6.569 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data