Overview
Mfr description
7010388342 3M POLYURETHANE PROTECTIVE
- For industrial/occupational use only. Not for consumer sale or use.
- 41 mil urethane protective tape provides impact resistance, particularly against small foreign object damage (FOD)
- Can be perforated for application on pressurized and non-pressurized surfaces, though available in non-perforated form
- Abrasion, erosion, scratch and puncture resistance provides long term durability to help reduce days out of service
- Acrylic foam adhesive adheres to a wide variety of substrates and retains a constant level of adhesion over time
- Conformable tape is easy to apply and conforms over curved surfaces and can be painted over or applied to painted surfaces
Specifications
- ColorGray
- Manufacturer Upc Number00048011636337
- UPC_NO00048011636337
- Minimum Order Quantity1
- Weight2.503 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data