Specifications
Details
- AppearanceLiquid
- ApplicationTraffic Control Sign
- Container TypeDrum
- Country of OriginUnited States
- Description3M Process Color 880I Series Special Blue
- Formula TypeSolvent Based
- Method Of ApplicationScreen Printing
- SurfaceReflective Sheeting
- TypeProcess Color
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)