Motion
7010354810 3MVITRIFIED GRINDING WHEEL 33VG T1-300X32X127 57A80 J7V300W-40M/

3M
7010354810 3MVITRIFIED GRINDING WHEEL 33VG T1-300X32X127 57A80 J7V300W-40M/

3M™Vitrified Grinding Wheel 33VG T1-300x32x127 57A80 J7V300W-40M/S ANSI
Mi Item #09503375
MFR #7010354810 3MVITRIFIED GRINDING WHEEL 33VG T1-300X32X127 57A80 J7V300W-40M/
Price$253.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010354810 3MVITRIFIED GRINDING WHEEL 33VG T1-300X32X127 57A80 J7V300W-40M/

3M™Vitrified Grinding Wheel 33VG T1-300x32x127 57A80 J7V300W-40M/S ANSI
Mi Item #09503375
MFR #7010354810 3MVITRIFIED GRINDING WHEEL 33VG T1-300X32X127 57A80 J7V300W-40M/

Mfr description
7010354810 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.75/each

Specifications

Dimensions

  • Overall Diameter
    11.811 in
  • Overall Thickness
    1.26 in
  • Weight
    8.9 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Upc Number
    00076308967048
  • UPC_NO
    00076308967048
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)