Motion
7010305330 3MVITRIFIED GRINDING WHEEL 33VA T5MSP-80X32X15, 88-1-31, 75X16 V

3M
7010305330 3MVITRIFIED GRINDING WHEEL 33VA T5MSP-80X32X15, 88-1-31, 75X16 V

3M™Vitrified Grinding Wheel 33VA T5MSP-80x32x15.88-1-31.75x16 V5 U0 40A60 L15VPMF302W-35M/S ANSI ZN8387
MI ITEM #09503377
MFR #7010305330 3MVITRIFIED GRINDING WHEEL 33VA T5MSP-80X32X15, 88-1-31, 75X16 V
Price$44.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010305330 3MVITRIFIED GRINDING WHEEL 33VA T5MSP-80X32X15, 88-1-31, 75X16 V

3M™Vitrified Grinding Wheel 33VA T5MSP-80x32x15.88-1-31.75x16 V5 U0 40A60 L15VPMF302W-35M/S ANSI ZN8387
MI ITEM #09503377
MFR #7010305330 3MVITRIFIED GRINDING WHEEL 33VA T5MSP-80X32X15, 88-1-31, 75X16 V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.45/each

Specifications

Dimensions

  • Overall Diameter
    3.15 in
  • Overall Thickness
    1.26 in
  • Weight
    0.556 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Upc Number
    00076308967710
  • UPC_NO
    00076308967710

Overview

Mfr description
7010305330 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought