Motion
7100205078 3MTRIZACT DIAMOND POLISHING WHEEL 685DC 1A8, 6 IN X 3/16

3M
7100205078 3MTRIZACT DIAMOND POLISHING WHEEL 685DC 1A8, 6 IN X 3/16

3M™Trizact™ Diamond Polishing Wheel 685DC 1A8, 6 in x 3/16 in x 1-1/4 in, 10 Micron, 1 per case
Mi Item #09503799
MFR #7100205078 3MTRIZACT DIAMOND POLISHING WHEEL 685DC 1A8, 6 IN X 3/16
Price$514.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100205078 3MTRIZACT DIAMOND POLISHING WHEEL 685DC 1A8, 6 IN X 3/16

3M™Trizact™ Diamond Polishing Wheel 685DC 1A8, 6 in x 3/16 in x 1-1/4 in, 10 Micron, 1 per case
Mi Item #09503799
MFR #7100205078 3MTRIZACT DIAMOND POLISHING WHEEL 685DC 1A8, 6 IN X 3/16

Mfr description
7100205078 3MTRIZACT DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.- 3M™ Trizact™ engineering means as the wheel wears fresh diamond mineral is exposed to the workpiece delivering a repeatable and consistent finish - Produces a smooth, mirror finish that helps cutting tools last longer, cut faster - Construction generates less heat and friction so tools last longer - Improved tool aesthetics and performance please customers - Allows automated polishing on many CNC machines and other automated equipment - Delivers fast, consistent results on carbide and high-speed tool steels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$514.58/each

Specifications

Dimensions

  • Overall Diameter
    6 in
  • Overall Thickness
    0.1875 in
  • Overall Width
    0.1875 in
  • Weight
    0.386 lb

Details

  • Abrasive Material
    Diamond
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- 3M™ Trizact™ engineering means as the wheel wears fresh diamond mineral is exposed to the workpiece delivering a repeatable and consistent finish - Produces a smooth, mirror finish that helps cutting tools last longer, cut faster - Construction generates less heat and friction so tools last longer - Improved tool aesthetics and performance please customers - Allows automated polishing on many CNC machines and other automated equipment - Delivers fast, consistent results on carbide and high-speed tool steels
  • Manufacturer Upc Number
    00638060063439
  • UPC_NO
    00638060063439
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)