Motion
7100204446 3MTRIZACT DIAMOND POLISHING WHEEL 685DC 1A8, 8 IN X 1/8

3M
7100204446 3MTRIZACT DIAMOND POLISHING WHEEL 685DC 1A8, 8 IN X 1/8

3M™Trizact™ Diamond Polishing Wheel 685DC 1A8, 8 in x 1/8 in x 1-1/4 in, 10 Micron, 1 per case
MI ITEM #09503837
MFR #7100204446 3MTRIZACT DIAMOND POLISHING WHEEL 685DC 1A8, 8 IN X 1/8
Price$823.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100204446 3MTRIZACT DIAMOND POLISHING WHEEL 685DC 1A8, 8 IN X 1/8

3M™Trizact™ Diamond Polishing Wheel 685DC 1A8, 8 in x 1/8 in x 1-1/4 in, 10 Micron, 1 per case
MI ITEM #09503837
MFR #7100204446 3MTRIZACT DIAMOND POLISHING WHEEL 685DC 1A8, 8 IN X 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$823.66/each

Specifications

Dimensions

  • Overall Diameter
    8 in
  • Overall Thickness
    0.125 in
  • Overall Width
    0.125 in
  • Weight
    0.649 lb

Details

  • Abrasive Material
    Diamond
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- 3M™ Trizact™ engineering means as the wheel wears fresh diamond mineral is exposed to the workpiece delivering a repeatable and consistent finish - Produces a smooth, mirror finish that helps cutting tools last longer, cut faster - Construction generates less heat and friction so tools last longer - Improved tool aesthetics and performance please customers - Allows automated polishing on many CNC machines and other automated equipment - Delivers fast, consistent results on carbide and high-speed tool steels
  • Manufacturer Upc Number
    00638060063828
  • UPC_NO
    00638060063828

Overview

Mfr description
7100204446 3MTRIZACT DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.- 3M™ Trizact™ engineering means as the wheel wears fresh diamond mineral is exposed to the workpiece delivering a repeatable and consistent finish - Produces a smooth, mirror finish that helps cutting tools last longer, cut faster - Construction generates less heat and friction so tools last longer - Improved tool aesthetics and performance please customers - Allows automated polishing on many CNC machines and other automated equipment - Delivers fast, consistent results on carbide and high-speed tool steels

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought