Motion
7100176080

3M
7100176080

3M™ Silver Cut-off Wheel 87660, T27 4.5 in x .045 in x 7/8 in, Point ofPurchase Display, 17 per Display, 1 per case
MI ITEM #09504190
MFR #7100176080
List Price$145.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100176080

3M™ Silver Cut-off Wheel 87660, T27 4.5 in x .045 in x 7/8 in, Point ofPurchase Display, 17 per Display, 1 per case
MI ITEM #09504190
MFR #7100176080

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$145.14/each for your price

Overview

Mfr description
7100176080 3M SILVER CUT-OFF WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.- Designed to quickly cut through metal pipes, tubes flat sheets and more- Exceptional durability extends the life of the wheel for great performance value- 3M Precision-Shaped Grain cuts exceptionally fast, helping increase productivity- May be used on a variety of substrates such as carbon steel and stainless steel- Use with tools and accessories designed for cut-off wheels- For safety, always use on a tool with an approved guard, as per ANSI B7.1

Specifications

  • Manufacturer Upc Number
    00638060215364
  • Overall Diameter
    4.5 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Designed to quickly cut through metal pipes, tubes flat sheets and more- Exceptional durability extends the life of the wheel for great performance value- 3M Precision-Shaped Grain cuts exceptionally fast, helping increase productivity- May be used on a variety of substrates such as carbon steel and stainless steel- Use with tools and accessories designed for cut-off wheels- For safety, always use on a tool with an approved guard, as per ANSI B7.1
  • Weight
    2.053 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text