Motion
7010524583 3M RESIN DIAMOND GRINDING WHEEL 6PBB, 1V1 125-12-10-20 D64 X96B

3M
7010524583 3M RESIN DIAMOND GRINDING WHEEL 6PBB, 1V1 125-12-10-20 D64 X96B

3M™ Resin Diamond Grinding Wheel 6PBB, 1V1 125-12-10-20 D64 X96B V20
MI ITEM #09504283
MFR #7010524583 3M RESIN DIAMOND GRINDING WHEEL 6PBB, 1V1 125-12-10-20 D64 X96B
List Price$1,821.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010524583 3M RESIN DIAMOND GRINDING WHEEL 6PBB, 1V1 125-12-10-20 D64 X96B

3M™ Resin Diamond Grinding Wheel 6PBB, 1V1 125-12-10-20 D64 X96B V20
MI ITEM #09504283
MFR #7010524583 3M RESIN DIAMOND GRINDING WHEEL 6PBB, 1V1 125-12-10-20 D64 X96B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,821.97/each for your price

Overview

Mfr description
7010524583 3M RESIN DIAMOND GRINDING
  • For industrial/occupational use only. Not for consumer sale or use.- Versatile – can be used for general grinding with many materials - Produces consistent surface quality - Low grinding forces - Reduced set-up efforts - Compatible with the most frequently installed machines on the market - Compatible with conventional dressing tools and sharpening stones

Specifications

  • Manufacturer Upc Number
    00638060298633
  • UPC_NO
    00638060298633
  • Abrasive Material
    Diamond
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Versatile – can be used for general grinding with many materials - Produces consistent surface quality - Low grinding forces - Reduced set-up efforts - Compatible with the most frequently installed machines on the market - Compatible with conventional dressing tools and sharpening stones
  • Weight
    2.073 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text