Motion
3513

3M
3513

Paint Primer - Transparent, 946.35 ml Container
Mi Item #09504769
MFR #3513
Price$138.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3513

Paint Primer - Transparent, 946.35 ml Container
Mi Item #09504769
MFR #3513

Mfr description
7010337931 MAR-HYDE ONE-STEP RUST
  • For industrial/occupational use only. Not for consumer sale or use.
  • Eliminates time needed for scraping and sanding metal surfaces before topcoat applications
  • Chemical reaction converts rust permanently
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.54/each

Specifications

Dimensions

  • Container Size
    946.35 ml
  • Size
    1 gal (US)
  • Weight
    2.6 lb

Details

  • Color
    Transparent
  • Dry Time
    30 min
  • Flash Point
    50 °F
  • Manufacturer Upc Number
    00083463351322
  • UPC_NO
    00083463351322
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)