Motion
7100215538 3M SPEEDGLAS WELDING FILTER G5-01VC, 46-0000-30IVC, 1 EA/C

3M
7100215538 3M SPEEDGLAS WELDING FILTER G5-01VC, 46-0000-30IVC, 1 EA/C

3M™ Speedglas™ Welding Filter G5-01VC, 46-0000-30iVC, 1 EA/Case
MI ITEM #09505065
MFR #7100215538 3M SPEEDGLAS WELDING FILTER G5-01VC, 46-0000-30IVC, 1 EA/C
List Price$1,195.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100215538 3M SPEEDGLAS WELDING FILTER G5-01VC, 46-0000-30IVC, 1 EA/C

3M™ Speedglas™ Welding Filter G5-01VC, 46-0000-30iVC, 1 EA/Case
MI ITEM #09505065
MFR #7100215538 3M SPEEDGLAS WELDING FILTER G5-01VC, 46-0000-30IVC, 1 EA/C

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,195.08/each for your price

Overview

Mfr description
7100215538 3M SPEEDGLAS WELDING
  • For industrial/occupational use only. Not for consumer sale or use.
  • The G5-01VC welding filter features our first ever product incorporating Variable Color Technology which allows welders to select between 3 different color options -
  • clear, cool, or warm. These variable colors may allow welders to improve their ability to see the weld puddle, joint, and arc better than our previous welding filters. Dark shade options include 5, 8-14.
  • G5-01VC welding filter also features Natural Color technology which makes the filter view seem lighter, more detailed and colorful. Auto-ON/OFF.
  • The G5-01 ADFs are Bluetooth enabled. Utilizing the 3M Connected Equipment app, users get access to additional functionalities, statistics and documentation.
  • By selecting just the right welding filter settings for each task, you help reduce eye strain and may help improve the quality of the weld.
  • Switching time from light to dark in 0.1 millisecond. The sensitivity of arc detection can be adjusted for increased swithching reliability.

Specifications

  • Manufacturer Upc Number
    00076308944803
  • UPC_NO
    00076308944803
  • Weight
    0.398 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought