Motion
544

3M
544

Paint Primer - Black, 3.6 L Container
Mi Item #09505203
MFR #544
Price$262.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
544

Paint Primer - Black, 3.6 L Container
Mi Item #09505203
MFR #544

Mfr description
7100142943 3M DYNATRON DYNA-PRO
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flexible rubberized coating resists weathering, salt spray, chipping and dust
  • Fully paintable and texturized to match OEM paint finishes for higher customer satisfaction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.57/each

Specifications

Dimensions

  • Container Size
    3.6 L
  • Size
    1 gal (US)
  • Weight
    8.161 lb

Details

  • Color
    Black
  • Flash Point
    45 °F
  • Manufacturer Upc Number
    00076308005443
  • UPC_NO
    00076308005443
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)