Specifications
Dimensions
- Weight1.414 lb
Details
- ColorYellow
- Manufacturer Upc Number00051131090477
- Product TypesBlack Streak Remover
- UPC_NO00051131090477
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)