Motion
CTSB15NT120-L

3M
CTSB15NT120-L

Cable Tie - Natural, UV Resistant Nylon 6/6 Steel Barb, 15.7 in Length, 124 lbf, 550 N Tensile Strength
Mi Item #09506270
MFR #CTSB15NT120-L
Price$1.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
CTSB15NT120-L

Cable Tie - Natural, UV Resistant Nylon 6/6 Steel Barb, 15.7 in Length, 124 lbf, 550 N Tensile Strength
Mi Item #09506270
MFR #CTSB15NT120-L

Mfr description
7100177342 3M STEEL BARB CABLE TIE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.50/each

Specifications

Dimensions

  • Dimensions
    15.7000 x 0.3900 in, 381.00 x 6.35 mm
  • Length
    15.7 in
  • Maximum Bundle Diameter
    4.2900 in, 109 mm
  • Overall Length
    15.7000 in, 399 mm
  • Overall Width
    0.3900 in, 10 mm
  • Tensile Strength
    124 lbf, 550 N
  • Thickness
    0.0700 in, 1.70 mm

Details

  • Application Strength
    Light Heavy Duty
  • Cable Tie Type
    Steel Barb
  • Color
    Natural
  • Description
    3Mtm Steel Barb Cable Tie Ctsb15Nt120-L, Natural, 15 Inch, 120 Lbs
  • Design
    Steel Barb Tie
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Stock Number
    CTSB15NT120-L
  • Material
    UV Resistant Nylon 6/6 Steel Barb
  • Number Of Pieces
    50
  • Operating Temperature Range
    -40 to 185 °F, -40 to 85 °C
  • Tensioning Mechanism
    Steel Barb
  • UPC_NO
    00076308925963
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)