Overview
Mfr description
7100059357 COMMAND FOREVER CLASSIC
- For industrial/occupational use only. Not for consumer sale or use.
- Damage-Free Hanging
- Weight Capacity: 3 pounds
- Size: Medium
- Color: Oil Rubbed Bronze
- Package Contents: 1 hook, 2 strips
- Holds strongly and removes cleanly
- Easy to apply and remove
- Works on a variety of surfaces
Specifications
- Weight0.175 lb
- ColorBrown
- Manufacturer Upc Number00051131977440
- UPC_NO00051131977440
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data