Overview
Mfr description
7100207016 3M GOLD PRIVACY FILTER 14
- For industrial/occupational use only. Not for consumer sale or use.
- Outside the 60-degree viewing angle, the filter projects a vibrant gold shield of world-class effective privacy
- Includes COMPLY™ Attachment System to quickly and easily switch from world-class privacy to screen sharing with one simple flip
- One of our thinnest privacy filters, designed for today’s thinnest devices
- Ultra-thin and ultra-responsive to the touch, provides consistent touch responsiveness
- COMPLY™ Attachment System uses a proprietary hinge design to withstand the rigors of daily use
- Reduces 35% of blue light transmission from the display
- Incredible image clarity
- Notice fewer fingerprints and more of what’s on your screen with our satin-like matte finish
- Great for high-resolution screens with higher pixel density
- Designed to seamlessly fit within the raised bezel of your device
- Easy to attach, remove and clean
- Gives screens an added layer of durable protection from dust and scratches
- 100% hand inspected for quality assurance
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data