1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010385959 3M PETROLEUM SORBENT PAD HP-156, UNBANDED, 100 PADS/BAG
3M™ Oil Sorbent Sheets HP-156, 430 mm x 480 mm, 100 Sheets/Case
Mi Item #
09506589
MFR #
7010385959 3M PETROLEUM SORBENT PAD HP-156, UNBANDED, 100 PADS/BAG
Price
$165.11
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Sorbents
Sorbent Pads, Rolls and Mats
3M 7010385959 3M PETROLEUM SORBENT PAD HP-156, UNBANDED, 100 PADS/BAG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010385959 3M PETROLEUM SORBENT PAD HP-156, UNBANDED, 100 PADS/BAG
3M™ Oil Sorbent Sheets HP-156, 430 mm x 480 mm, 100 Sheets/Case
Mi Item #
09506589
MFR #
7010385959 3M PETROLEUM SORBENT PAD HP-156, UNBANDED, 100 PADS/BAG
Mfr description
7010385959 3M PETROLEUM SORBENT PAD
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$165
.11
/each
Add to Cart
Specifications
Dimensions
Length
19 in
Weight
0.11 lb
Width
17 in
Details
Product Type
Sorbent Pads, Rolls & Mats
UPC_NO
50051125858071
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items