Motion
7100007282 3M SCOTCHLOK BUTT CONNECTOR SEAMLESS NON-INSULATED, 50/B

3M
7100007282 3M SCOTCHLOK BUTT CONNECTOR SEAMLESS NON-INSULATED, 50/B

3M™ Scotchlok™ Butt Connector Seamless Non-Insulated, 50/bottle, M10BCX, built-in wire stop for correct positioning, 500/Case
Mi Item #09506657
MFR #7100007282 3M SCOTCHLOK BUTT CONNECTOR SEAMLESS NON-INSULATED, 50/B
Price$1.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100007282 3M SCOTCHLOK BUTT CONNECTOR SEAMLESS NON-INSULATED, 50/B

3M™ Scotchlok™ Butt Connector Seamless Non-Insulated, 50/bottle, M10BCX, built-in wire stop for correct positioning, 500/Case
Mi Item #09506657
MFR #7100007282 3M SCOTCHLOK BUTT CONNECTOR SEAMLESS NON-INSULATED, 50/B

Mfr description
7100007282 3M SCOTCHLOK BUTT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, seamless barrel ensures a secure fit and offers reliable performance
  • Offers electrical connection to a pre-stripped end of a stranded wire
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.81/each

Specifications

Dimensions

  • Overall Length
    0.81 in

Details

  • Manufacturer Upc Number
    00051128587263
  • UPC_NO
    00051128587263
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)