Motion
7000133313 3M SCOTCHLOK BUTT CONNECTOR SEAMLESS NON-INSULATED, 100/

3M
7000133313 3M SCOTCHLOK BUTT CONNECTOR SEAMLESS NON-INSULATED, 100/

3M™ Scotchlok™ Butt Connector Seamless Non-Insulated, 100/bottle, M14BCX, built-in wire stop for correct positioning, 500/Case
Mi Item #09506660
MFR #7000133313 3M SCOTCHLOK BUTT CONNECTOR SEAMLESS NON-INSULATED, 100/
Price$0.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000133313 3M SCOTCHLOK BUTT CONNECTOR SEAMLESS NON-INSULATED, 100/

3M™ Scotchlok™ Butt Connector Seamless Non-Insulated, 100/bottle, M14BCX, built-in wire stop for correct positioning, 500/Case
Mi Item #09506660
MFR #7000133313 3M SCOTCHLOK BUTT CONNECTOR SEAMLESS NON-INSULATED, 100/

Mfr description
7000133313 3M SCOTCHLOK BUTT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, seamless barrel ensures a secure fit and offers reliable performance
  • Offers electrical connection to a pre-stripped end of a stranded wire
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.92/each

Specifications

Dimensions

  • Overall Length
    0.66 in

Details

  • Manufacturer Upc Number
    00051128587256
  • UPC_NO
    00051128587256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)