Motion
7000133276 3M SCOTCHLOK BUTT CONNECTOR NON-INSULATED, 100/BOTTLE,

3M
7000133276 3M SCOTCHLOK BUTT CONNECTOR NON-INSULATED, 100/BOTTLE,

3M™ Scotchlok™ Butt Connector Non-Insulated, 100/bottle, M18BCX, built-in wire stop for correct positioning, 500/Case
Mi Item #09506661
MFR #7000133276 3M SCOTCHLOK BUTT CONNECTOR NON-INSULATED, 100/BOTTLE,
Price$0.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000133276 3M SCOTCHLOK BUTT CONNECTOR NON-INSULATED, 100/BOTTLE,

3M™ Scotchlok™ Butt Connector Non-Insulated, 100/bottle, M18BCX, built-in wire stop for correct positioning, 500/Case
Mi Item #09506661
MFR #7000133276 3M SCOTCHLOK BUTT CONNECTOR NON-INSULATED, 100/BOTTLE,

Mfr description
7000133276 3M SCOTCHLOK BUTT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, seamless barrel ensures a secure fit and offers reliable performance
  • Offers electrical connection to a pre-stripped end of a stranded wire
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.92/each

Specifications

Dimensions

  • Overall Length
    0.63 in

Details

  • Manufacturer Upc Number
    00051128586495
  • UPC_NO
    00051128586495
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)