Motion
7010495176 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 5X1/2X

3M
7010495176 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 5X1/2X

3M™ Polyimide Hybrid Bond CBN Wheels and Tools, 1V1, 5X1/2X1-1/4, X=3/8, V=20 B180 154HJ - MMMPBBW44547-1
MI ITEM #09506714
MFR #7010495176 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 5X1/2X
List Price$1,706.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010495176 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 5X1/2X

3M™ Polyimide Hybrid Bond CBN Wheels and Tools, 1V1, 5X1/2X1-1/4, X=3/8, V=20 B180 154HJ - MMMPBBW44547-1
MI ITEM #09506714
MFR #7010495176 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 5X1/2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,706.81/each for your price

Overview

Mfr description
7010495176 3M POLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308274894
  • UPC_NO
    00076308274894
  • Abrasive Material
    Diamond
  • Overall Diameter
    5 in
  • Overall Thickness
    0.5 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    2.003 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text