Motion
7010495798 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11V2,  4-X1-

3M
7010495798 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11V2, 4-X1-

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 11V2, 4-X1-1/2X1.2599, X=1/4 D220 665HL, W=1/4 - MMMPBDW41239-2
Mi Item #09506741
MFR #7010495798 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11V2, 4-X1-
Price$1,217.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010495798 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11V2, 4-X1-

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 11V2, 4-X1-1/2X1.2599, X=1/4 D220 665HL, W=1/4 - MMMPBDW41239-2
Mi Item #09506741
MFR #7010495798 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11V2, 4-X1-

Mfr description
7010495798 3M POLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of cutting or shaping cemented carbide, ferrites and ceramics - Hybrid bonding resists thermal and chemical deterioration - Designed to provide the best form retention and wheel life without sacrificing cut rate - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,217.58/each

Specifications

Dimensions

  • Overall Diameter
    4 in
  • Overall Thickness
    1.5 in
  • Weight
    0.701 lb

Details

  • Abrasive Material
    Diamond
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of cutting or shaping cemented carbide, ferrites and ceramics - Hybrid bonding resists thermal and chemical deterioration - Designed to provide the best form retention and wheel life without sacrificing cut rate - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications
  • Manufacturer Upc Number
    00638060000755
  • UPC_NO
    00638060000755
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)