Motion
7010492603 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 5X1/4X1-1/4,

3M
7010492603 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 5X1/4X1-1/4,

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 5X1/4X1-1/4, X=1/4 D100 634AH - MMMRBDW2351-2
MI ITEM #09506835
MFR #7010492603 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 5X1/4X1-1/4,
List Price$698.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010492603 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 5X1/4X1-1/4,

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 5X1/4X1-1/4, X=1/4 D100 634AH - MMMRBDW2351-2
MI ITEM #09506835
MFR #7010492603 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 5X1/4X1-1/4,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$698.87/each for your price

Overview

Mfr description
7010492603 3M RESIN BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of removing stock or grinding forms on tungsten carbide, cemented carbide, and ceramic work pieces - Durable resin bond resists deterioration from heat, extending the life of the abrasive wheel - Designed to provide high free-cutting action for the fastest cut possible - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications

Specifications

  • Manufacturer Upc Number
    00076308244729
  • UPC_NO
    00076308244729
  • Abrasive Material
    Diamond
  • Overall Diameter
    5 in
  • Overall Thickness
    0.25 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of removing stock or grinding forms on tungsten carbide, cemented carbide, and ceramic work pieces - Durable resin bond resists deterioration from heat, extending the life of the abrasive wheel - Designed to provide high free-cutting action for the fastest cut possible - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications
  • Weight
    0.801 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text