Specifications
Dimensions
- Overall Length1.74 in
Details
- Connection TypeCrimp
- InsulatedYes
- Manufacturer Upc Number10051128590024
- UPC_NO10051128590024
- Wire Gauge Range4 AWG
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)