Specifications
Dimensions
- Overall Length1.26 in
Details
- ColorYellow
- Connection TypeCrimp
- InsulatedYes
- Manufacturer Upc Number00051128589854
- UPC_NO00051128589854
- Wire Gauge Range12 to 10 AWG
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)