Motion
7010398192 3M SCOTCHLOK BUTT CONNECTOR VINYL INSULATED, 50/BOTTLE,

3M
7010398192 3M SCOTCHLOK BUTT CONNECTOR VINYL INSULATED, 50/BOTTLE,

3M™ Scotchlok™ Butt Connector Vinyl Insulated, 50/bottle, MVU10BCX, built-in wire stop for correct positioning, 500/Case
Mi Item #09507071
MFR #7010398192 3M SCOTCHLOK BUTT CONNECTOR VINYL INSULATED, 50/BOTTLE,
Price$0.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010398192 3M SCOTCHLOK BUTT CONNECTOR VINYL INSULATED, 50/BOTTLE,

3M™ Scotchlok™ Butt Connector Vinyl Insulated, 50/bottle, MVU10BCX, built-in wire stop for correct positioning, 500/Case
Mi Item #09507071
MFR #7010398192 3M SCOTCHLOK BUTT CONNECTOR VINYL INSULATED, 50/BOTTLE,

Mfr description
7010398192 3M SCOTCHLOK BUTT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Yellow vinyl-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.84/each

Specifications

Dimensions

  • Overall Length
    1.02 in

Details

  • Manufacturer Upc Number
    10051128588274
  • UPC_NO
    10051128588274
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)