Motion
RV14-10Q

3M
RV14-10Q

Ring Terminal - Yes, Crimp Connection Type
Mi Item #09507261
MFR #RV14-10Q
Price$17.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
RV14-10Q

Ring Terminal - Yes, Crimp Connection Type
Mi Item #09507261
MFR #RV14-10Q

Mfr description
7000133676 3M HIGHLAND VINYL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue vinyl-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.02/each

Specifications

Dimensions

  • Overall Length
    0.9 in

Details

  • Connection Type
    Crimp
  • Insulated
    Yes
  • Manufacturer Upc Number
    00051128600382
  • UPC_NO
    00051128600382
  • Wire Gauge Range
    16 to 14 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)