Specifications
Dimensions
- Overall Length0.93 in
Details
- Connection TypeCrimp
- InsulatedYes
- Manufacturer Upc Number00051128600467
- UPC_NO00051128600467
- Wire Gauge Range22 to 18 AWG
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)