Motion
SDR-BL

3M
SDR-BL

Cable & Wire Label & Marker - Pre-Printed Label, Roll, Plastic Material, Blue Color
Mi Item #09507314
MFR #SDR-BL
Price$10.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SDR-BL

Cable & Wire Label & Marker - Pre-Printed Label, Roll, Plastic Material, Blue Color
Mi Item #09507314
MFR #SDR-BL

Mfr description
7000132531 3M SCOTCHCODE WIRE MARKER
  • For industrial/occupational use only. Not for consumer sale or use.
  • High tack, acrylic adhesive that resists solvents, oil and water and adheres firmly to insulation surfaces
  • Available in ten NEMA colors, individual\nnumbers and consecutive numbers, letters and symbols
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.50/each

Specifications

Dimensions

  • Fits Wire Diameter
    0.145 in; 4 mm

Details

  • Additional Details
    Adhesive Material, Acrylic, Application, Marking Wire and Cable, UV Resistant, No, Voltage Application, Low Voltage, Maximum Recommended Voltage Rating, 600 V
  • Color
    Blue
  • Labeling Type
    Pre-Printed
  • Manufacturer Stock Number
    7000132531
  • Manufacturer Upc Number
    00054007094241
  • Material
    Plastic
  • Product Form
    Roll
  • Product Line
    ScotchCode
  • Temperature Range
    -40 to 250 °F, -40 to 121 °C
  • UPC_NO
    10054007094248
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)