Motion
SDR-YL

3M
SDR-YL

Cable & Wire Label & Marker - Pre-Printed Label, Roll, Plastic Material, Yellow Color
Mi Item #09507317
MFR #SDR-YL
Price$10.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SDR-YL

Cable & Wire Label & Marker - Pre-Printed Label, Roll, Plastic Material, Yellow Color
Mi Item #09507317
MFR #SDR-YL

Mfr description
7000132536 3M SCOTCHCODE WIRE MARKER
  • For industrial/occupational use only. Not for consumer sale or use.
  • High tack, acrylic adhesive that resists solvents, oil and water and adheres firmly to insulation surfaces
  • Available in ten NEMA colors, individual\nnumbers and consecutive numbers, letters and symbols
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.50/each

Specifications

Dimensions

  • Fits Wire Diameter
    0.145 in; 4 mm

Details

  • Additional Details
    Adhesive Material, Acrylic, Application, Marking Wire and Cable, Dispenser/Marker Type, Tape Roll Refill, Legend Color, Yellow, Marker ID Style, Pre-printed, Marker Size, Cut Length to Suit, Marker Type, Dispenser, Maximum Recommended Voltage Rating, 600 V, UV Resistant, No, Voltage Application, Low Voltage
  • Color
    Yellow
  • Labeling Type
    Pre-Printed
  • Manufacturer Stock Number
    7000132536
  • Manufacturer Upc Number
    00054007094319
  • Material
    Plastic
  • Product Form
    Roll
  • Product Line
    ScotchCode
  • Temperature Range
    -40 to 250 °F, -40 to 121 °C
  • UPC_NO
    10054007094316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)