Motion
7010384203 3M BUMPON RESILIENT ROLLSTOCK SJ5632 CLEAR R25FL, 4.5 IN X

3M
7010384203 3M BUMPON RESILIENT ROLLSTOCK SJ5632 CLEAR R25FL, 4.5 IN X

3M™ Bumpon™ Resilient Rollstock SJ5632 Clear R25FL, 4.5 in x 72 yds, 1/Case
Mi Item #09507416
MFR #7010384203 3M BUMPON RESILIENT ROLLSTOCK SJ5632 CLEAR R25FL, 4.5 IN X
Price$3,416.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010384203 3M BUMPON RESILIENT ROLLSTOCK SJ5632 CLEAR R25FL, 4.5 IN X

3M™ Bumpon™ Resilient Rollstock SJ5632 Clear R25FL, 4.5 in x 72 yds, 1/Case
Mi Item #09507416
MFR #7010384203 3M BUMPON RESILIENT ROLLSTOCK SJ5632 CLEAR R25FL, 4.5 IN X

Mfr description
7010384203 3M BUMPON RESILIENT
  • For industrial/occupational use only. Not for consumer sale or use.
  • All 3M™ Bumpon™ Protective Products feature a urethane composition
  • Easy application with 3M pressure-sensitive adhesives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,416.21/each

Specifications

Dimensions

  • Length
    72 yd
  • Weight
    24 lb
  • Width
    4.5 in

Details

  • Application
    - Protective Non-Skid Feet - Gasketing - Surface Protection - Cushioning Stop - Cushioning Spacer
  • Color
    Transparent
  • Manufacturer Upc Number
    00051141417523
  • UPC_NO
    00051141417523
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)