Motion
7000049346 3M BUMPON RESILIENT ROLLSTOCK SJ5801 BLACK R30FL, 4.5 IN X

3M
7000049346 3M BUMPON RESILIENT ROLLSTOCK SJ5801 BLACK R30FL, 4.5 IN X

3M™ Bumpon™ Resilient Rollstock SJ5801 Black R30FL, 4.5 in x 72 yds
Mi Item #09507419
MFR #7000049346 3M BUMPON RESILIENT ROLLSTOCK SJ5801 BLACK R30FL, 4.5 IN X
Price$3,307.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000049346 3M BUMPON RESILIENT ROLLSTOCK SJ5801 BLACK R30FL, 4.5 IN X

3M™ Bumpon™ Resilient Rollstock SJ5801 Black R30FL, 4.5 in x 72 yds
Mi Item #09507419
MFR #7000049346 3M BUMPON RESILIENT ROLLSTOCK SJ5801 BLACK R30FL, 4.5 IN X

Mfr description
7000049346 3M BUMPON RESILIENT
  • For industrial/occupational use only. Not for consumer sale or use.
  • All 3M™ Bumpon™ Protective Products feature a urethane composition
  • Easy application with 3M pressure-sensitive adhesives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,307.22/each

Specifications

Dimensions

  • Length
    72 yd
  • Weight
    23.9 lb
  • Width
    4.5 in

Details

  • Application
    - Notebook Computer Non-Skid Feet - Cushioning Stop - Gasketing - Protective Non-Skid Feet - Cushioning Spacer - Surface Protection - Surface Protection for Sub-Assembly Racks
  • Color
    Black
  • Manufacturer Upc Number
    00051115528996
  • UPC_NO
    00051115528996
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)