Motion
7100003103 3M BUMPON RESILIENT ROLLSTOCK SJ5808 BLACK R30FL, 4.5 IN X

3M
7100003103 3M BUMPON RESILIENT ROLLSTOCK SJ5808 BLACK R30FL, 4.5 IN X

3M™ Bumpon™ Resilient Rollstock SJ5808 Black R30FL, 4.5 in x 36 yds, 1/Case
Mi Item #09507421
MFR #7100003103 3M BUMPON RESILIENT ROLLSTOCK SJ5808 BLACK R30FL, 4.5 IN X
Price$2,306.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100003103 3M BUMPON RESILIENT ROLLSTOCK SJ5808 BLACK R30FL, 4.5 IN X

3M™ Bumpon™ Resilient Rollstock SJ5808 Black R30FL, 4.5 in x 36 yds, 1/Case
Mi Item #09507421
MFR #7100003103 3M BUMPON RESILIENT ROLLSTOCK SJ5808 BLACK R30FL, 4.5 IN X

Mfr description
7100003103 3M BUMPON RESILIENT
  • For industrial/occupational use only. Not for consumer sale or use.
  • All 3M™ Bumpon™ Protective Products feature a urethane composition
  • Easy application with 3M pressure-sensitive adhesives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,306.85/each

Specifications

Dimensions

  • Length
    36 yd
  • Weight
    36 lb
  • Width
    4.5 in

Details

  • Application
    - Protective Non-Skid Feet - Cushioning Stop - Surface Protection - Notebook Computer Non-Skid Feet - Gasketing - Cushioning Spacer - Surface Protection for Sub-Assembly Racks
  • Color
    Black
  • Manufacturer Upc Number
    00051115528095
  • UPC_NO
    00051115528095
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)