Motion
7100011673 3M BUMPON RESILIENT ROLLSTOCK SJ5904 BLACK A20FL, 4.5 IN X

3M
7100011673 3M BUMPON RESILIENT ROLLSTOCK SJ5904 BLACK A20FL, 4.5 IN X

3M™ Bumpon™ Resilient Rollstock SJ5904 Black A20FL, 4.5 in x 18 yds, 1/Case
Mi Item #09507434
MFR #7100011673 3M BUMPON RESILIENT ROLLSTOCK SJ5904 BLACK A20FL, 4.5 IN X
Price$1,861.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100011673 3M BUMPON RESILIENT ROLLSTOCK SJ5904 BLACK A20FL, 4.5 IN X

3M™ Bumpon™ Resilient Rollstock SJ5904 Black A20FL, 4.5 in x 18 yds, 1/Case
Mi Item #09507434
MFR #7100011673 3M BUMPON RESILIENT ROLLSTOCK SJ5904 BLACK A20FL, 4.5 IN X

Mfr description
7100011673 3M BUMPON RESILIENT
  • For industrial/occupational use only. Not for consumer sale or use.
  • All 3M™ Bumpon™ Protective Products feature a urethane composition
  • Easy application with 3M pressure-sensitive adhesives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,861.57/each

Specifications

Dimensions

  • Length
    18 yd
  • Weight
    21.1 lb
  • Width
    4.5 in

Details

  • Application
    - Dampen Noise/Reduce Vibration - Gasketing - Die Cut Parts for Drink Holder - Cushioning Spacer - Cushioning Stop - Surface Protection for Sub-Assembly Racks
  • Color
    Black
  • Manufacturer Upc Number
    00051115528026
  • UPC_NO
    00051115528026
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)