Motion
7100003093 3M BUMPON RESILIENT ROLLSTOCK SJ6008 BLACK A20FL, 4.5 IN X

3M
7100003093 3M BUMPON RESILIENT ROLLSTOCK SJ6008 BLACK A20FL, 4.5 IN X

3M™ Bumpon™ Resilient Rollstock SJ6008 Black A20FL, 4.5 in x 36 yds, 1/Case
Mi Item #09507447
MFR #7100003093 3M BUMPON RESILIENT ROLLSTOCK SJ6008 BLACK A20FL, 4.5 IN X
Price$3,381.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100003093 3M BUMPON RESILIENT ROLLSTOCK SJ6008 BLACK A20FL, 4.5 IN X

3M™ Bumpon™ Resilient Rollstock SJ6008 Black A20FL, 4.5 in x 36 yds, 1/Case
Mi Item #09507447
MFR #7100003093 3M BUMPON RESILIENT ROLLSTOCK SJ6008 BLACK A20FL, 4.5 IN X

Mfr description
7100003093 3M BUMPON RESILIENT
  • For industrial/occupational use only. Not for consumer sale or use.
  • All 3M™ Bumpon™ Protective Products feature a urethane composition
  • Easy application with 3M pressure-sensitive adhesives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,381.05/each

Specifications

Dimensions

  • Length
    36 yd
  • Weight
    39.5 lb
  • Width
    4.5 in

Details

  • Application
    - Gasketing - Surface Protection - Protective Non-Skid Feet - Cushioning Stop - Cushioning Spacer
  • Color
    Black
  • Manufacturer Upc Number
    00051115528064
  • UPC_NO
    00051115528064
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)