Motion
7100009116 3M BUMPON RESILIENT ROLLSTOCK SJ6208 BLACK R25FL, 4.5 IN X

3M
7100009116 3M BUMPON RESILIENT ROLLSTOCK SJ6208 BLACK R25FL, 4.5 IN X

3M™ Bumpon™ Resilient Rollstock SJ6208 Black R25FL, 4.5 in x 36 yds
Mi Item #09507455
MFR #7100009116 3M BUMPON RESILIENT ROLLSTOCK SJ6208 BLACK R25FL, 4.5 IN X
Price$2,451.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100009116 3M BUMPON RESILIENT ROLLSTOCK SJ6208 BLACK R25FL, 4.5 IN X

3M™ Bumpon™ Resilient Rollstock SJ6208 Black R25FL, 4.5 in x 36 yds
Mi Item #09507455
MFR #7100009116 3M BUMPON RESILIENT ROLLSTOCK SJ6208 BLACK R25FL, 4.5 IN X

Mfr description
7100009116 3M BUMPON RESILIENT
  • For industrial/occupational use only. Not for consumer sale or use.
  • All 3M™ Bumpon™ Protective Products feature a urethane composition
  • Easy application with 3M pressure-sensitive adhesives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,451.19/each

Specifications

Dimensions

  • Length
    36 yd
  • Weight
    18.3 lb
  • Width
    4.5 in

Details

  • Application
    - Sunroof/Moon roof Cushioning Spacer - Cushioning Spacer - Cushioning Stop - Gasketing
  • Color
    Black
  • Manufacturer Upc Number
    00051115527326
  • UPC_NO
    00051115527326
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)