Motion
7010374103 3M BUMPON RESILIENT ROLLSTOCK SJ6212 BLACK R25FL, 4.5 IN X

3M
7010374103 3M BUMPON RESILIENT ROLLSTOCK SJ6212 BLACK R25FL, 4.5 IN X

3M™ Bumpon™ Resilient Rollstock SJ6212 Black R25FL, 4.5 in x 36 yds
Mi Item #09507457
MFR #7010374103 3M BUMPON RESILIENT ROLLSTOCK SJ6212 BLACK R25FL, 4.5 IN X
Price$1,550.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010374103 3M BUMPON RESILIENT ROLLSTOCK SJ6212 BLACK R25FL, 4.5 IN X

3M™ Bumpon™ Resilient Rollstock SJ6212 Black R25FL, 4.5 in x 36 yds
Mi Item #09507457
MFR #7010374103 3M BUMPON RESILIENT ROLLSTOCK SJ6212 BLACK R25FL, 4.5 IN X

Mfr description
7010374103 3M BUMPON RESILIENT
  • For industrial/occupational use only. Not for consumer sale or use.
  • All 3M™ Bumpon™ Protective Products feature a urethane composition
  • Easy application with 3M pressure-sensitive adhesives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,550.23/each

Specifications

Dimensions

  • Length
    36 yd
  • Weight
    7.9 lb
  • Width
    4.5 in

Details

  • Application
    - Gasketing - Cushioning Spacer - Sunroof/Moon roof Cushioning Spacer - Cushioning Stop
  • Color
    Black
  • Manufacturer Upc Number
    00051115527302
  • UPC_NO
    00051115527302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)