Motion
7010012227 3M BUMPON RESILIENT ROLLSTOCK SJ6216 BLACK R25FL, 9 IN X 3

3M
7010012227 3M BUMPON RESILIENT ROLLSTOCK SJ6216 BLACK R25FL, 9 IN X 3

3M™ Bumpon™ Resilient Rollstock SJ6216 Black R25FL, 9 in x 36 yds
Mi Item #09507460
MFR #7010012227 3M BUMPON RESILIENT ROLLSTOCK SJ6216 BLACK R25FL, 9 IN X 3
Price$3,306.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010012227 3M BUMPON RESILIENT ROLLSTOCK SJ6216 BLACK R25FL, 9 IN X 3

3M™ Bumpon™ Resilient Rollstock SJ6216 Black R25FL, 9 in x 36 yds
Mi Item #09507460
MFR #7010012227 3M BUMPON RESILIENT ROLLSTOCK SJ6216 BLACK R25FL, 9 IN X 3

Mfr description
7010012227 3M BUMPON RESILIENT
  • For industrial/occupational use only. Not for consumer sale or use.
  • All 3M™ Bumpon™ Protective Products feature a urethane composition
  • Easy application with 3M pressure-sensitive adhesives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,306.04/each

Specifications

Dimensions

  • Length
    36 yd
  • Weight
    38 lb
  • Width
    9 in

Details

  • Application
    - Gasketing - Cushioning Spacer - Sunroof/Moon roof Cushioning Spacer - Cushioning Stop
  • Color
    Black
  • Manufacturer Upc Number
    00051115527364
  • UPC_NO
    00051115527364
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)