Motion
7000002014 3M BUMPON RESILIENT ROLLSTOCK SJ6232 BLACK R25FL, 4.5 IN X

3M
7000002014 3M BUMPON RESILIENT ROLLSTOCK SJ6232 BLACK R25FL, 4.5 IN X

7000002014 3M BUMPON RESILIENT ROLLSTOCK SJ6232 BLACK R25FL, 4.5 IN X
Mi Item #09507462
MFR #7000002014 3M BUMPON RESILIENT ROLLSTOCK SJ6232 BLACK R25FL, 4.5 IN X
Price$2,288.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000002014 3M BUMPON RESILIENT ROLLSTOCK SJ6232 BLACK R25FL, 4.5 IN X

7000002014 3M BUMPON RESILIENT ROLLSTOCK SJ6232 BLACK R25FL, 4.5 IN X
Mi Item #09507462
MFR #7000002014 3M BUMPON RESILIENT ROLLSTOCK SJ6232 BLACK R25FL, 4.5 IN X

Mfr description
7000002014 3M BUMPON RESILIENT
  • For industrial/occupational use only. Not for consumer sale or use.
  • All 3M™ Bumpon™ Protective Products feature a urethane composition
  • Easy application with 3M pressure-sensitive adhesives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,288.15/each

Specifications

Dimensions

  • Length
    72 yd
  • Weight
    9.7 lb
  • Width
    4.5 in

Details

  • Application
    - Gasketing - Sunroof/Moon roof Cushioning Spacer - Cushioning Spacer - Cushioning Stop
  • Color
    Black
  • Manufacturer Upc Number
    00051115527340
  • UPC_NO
    00051115527340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)